Shop All Spot Lights
Burton
Exam Light, UV, 6-45/64in.L x 5-39/64in.W
Mfr # UV503
Zoro # G9640854
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Watts 14
- Medical Lighting Mounting Type Handheld
- Voltage 120
- Includes With Magnifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # UV503
- Zoro # G9640854
- Country of Origin United States
- Category Spot Lights
Dimensions
Cord Length | 5 ft |
Power Cord Length | 5 ft |
Overall Length | 5.5 in |
Focal Length | 8 in |
Manufacturer Warranty Length | 5 yr Limited |
Wavelength | 365 nm |
Overall Width | 6.75 in |
Description
Examination Light, Lighting Technology Fluorescent, Operating Voltage 120V AC, Wattage 14 W, Diopter 5, Magnification 2.25x, Focal Length 8 in, Housing Color White, Housing Material Plastic, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lamp Life 6,000 hr, Lens Material Glass, Magnification Lens Yes, Manufacturer Warranty Length 5 yr Limited, Number of Bulbs 2 (UV), 2 (White), Overall Length 5.5 in, Overall Width 6.75 in, Power Cord Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- BURTON Exam Light, UV, 9-1/2inLx6-3/4inW, Handheld (UV502)
- BURTON Exam Light, UV, 6-3/4inLx3-3/4inW, Handheld (UV501)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- Burton Spot Lights