Shop All Spot Lights
Burton
Exam Light, UV, 6-3/4inLx3-3/4inW, Handheld
Mfr # UV501
Zoro # G9640872
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Cord Length 5 ft
- Lamp Type UV
- Voltage 120
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # UV501
- Zoro # G9640872
- Country of Origin United States
- Category Spot Lights
Dimensions
Cord Length | 5 ft |
Overall Width | 6.75 in |
Power Cord Length | 5 ft |
Wavelength | 365 nm |
Manufacturer Warranty Length | 5 yr Limited |
Focal Length | 8 in |
Overall Length | 5.5 in |
Description
Examination Light, Lighting Technology Fluorescent, Operating Voltage 120V AC, Wattage 14 W, Diopter 5, Magnification 2.25x, Focal Length 8 in, Housing Color Black, White, Housing Material Plastic, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lamp Life 6,000 hr, Magnification Lens Yes, Manufacturer Warranty Length 5 yr Limited, Number of Bulbs 2 (UV), Overall Length 5.5 in, Overall Width 6.75 in, Power Cord Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- GE LAMPS GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb (LU150/55/H/ECO)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- STREAMLIGHT Stylus Pro Slvr Led Penlight (STL66121)
- BURTON Exam Light, UV, 9-1/2inLx6-3/4inW, Handheld (UV502)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- LIFE+GEAR FLOATING SPOTLIGHT (41-3975)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- SNOW JOE Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit (24V-1500FL-LTE-P1)
- Burton Spot Lights