Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Rocker, Suggested Lamp 35FV13
Mfr # CS316DT
Zoro # G9641012
Free Shipping & Returns
$10,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fastrac
- Watts 150
- Arm Length 37 1/2 in
- Medical Lighting Type Dual Ceiling
- Color Temperature 4300K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burton
- MFR # CS316DT
- Zoro # G9641012
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Maximum Height Adjustment | 37.5 in |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- ILC Replacement for GE General Electric G.E 15199 replacement light bulb lamp, 2PK (15199 GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- Burton Portable and Task Lighting Accessories