Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Rocker, Dual Ceiling
Mfr # OP216DT
Zoro # G9641082
product price: $9,261.99
/ea
Free Shipping & Returns
$9,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fastrac
- Watts 50
- Arm Length 37 1/2 in
- Medical Lighting Mounting Type Dual Ceiling
- Lighting Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # OP216DT
- Zoro # G9641082
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr Limited |
Adjustable Height | Yes |
Individual Arm Lengths | 37.5 in |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- ILC Replacement for Martin Professional Roboscan 812 replacement light bulb lamp (ROBOSCAN 812 MARTIN PROFESSIONAL)
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- Burton Portable and Task Lighting Accessories