Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, Toggle/Rocker
Mfr # A50DC
Zoro # G9641335
product price: $9,332.99
/ea
Free Shipping & Returns
$9,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 84
- Arm Length 63 in
- Switch Toggle and Rocker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A50DC
- Zoro # G9641335
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Adjustable Height | Yes |
Minimum Height Adjustment | 52 in |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 63 in |
Maximum Height Adjustment | 95 in |
Head Diameter | 20 in |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 63 in, Color Rendering Index 96, Color Temperature 3100K, Illumination 45,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Vertical Swivel, Arm Design Articulating, Arm Swivel Angle 360 Degrees , Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- EKENA MILLWORK Ashford Ceiling Medallion, 42 3/4"W x 28 7/8"H x 1"P (CM42X28AS)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- EATON B-LINE Adjustable Box Hanger (BA50)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- WALDMANN Replacement Tube (305169020)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- Burton Portable and Task Lighting Accessories