Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, Toggle and Rocker
Mfr # A50SC
Zoro # G9641344
product price: $5,197.99
/ea
Free Shipping & Returns
$5,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 84
- Arm Length 63 in
- Color Temperature 3100K
- Color Temp. 3100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A50SC
- Zoro # G9641344
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Minimum Height Adjustment | 52 in |
Power Cord Length | 10 ft |
Head Diameter | 20 in |
Adjustable Height | Yes |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 63 in |
Maximum Height Adjustment | 95 in |
Description
Examination Light, Arm Reach 63 in, Color Rendering Index 96, Color Temperature 3100K, Illumination 45,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Vertical Swivel, Arm Design Articulating, Arm Swivel Angle 360 Degrees , Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- SATCO 40 W T12 1.5 in. D X 22.5 in. L Fluorescent Bulb Cool White Tubular 4100 K (Y24004)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver (24CZ-LD5-30SE-UNV-L840-CD1-U)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- WALDMANN Bracket, Long-L, Stainless Steel (190183019-00093961)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- Burton Portable and Task Lighting Accessories