Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, Suggested Lamp 35FV13
Mfr # CS316DC
Zoro # G9641046
product price: $8,653.99
/ea
Free Shipping & Returns
$8,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 150
- Arm Length 37 1/2 in
- Standards CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
- Light Output 126,000 Lux @ 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CS316DC
- Zoro # G9641046
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Maximum Height Adjustment | 37.5 in |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- VISION-LUXO Weighted Base, Round (6001106703)
- Burton Portable and Task Lighting Accessories