Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, Suggested Lamp 35FV06
Mfr # OP216ST
Zoro # G9641091
product price: $6,724.99
/ea
Free Shipping & Returns
$6,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fastrac
- Watts 50
- Arm Length 37 1/2 in
- Standards CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # OP216ST
- Zoro # G9641091
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Head Height | 19.5 in |
Adjustable Height | Yes |
Overall Width | 30 in |
Manufacturer Warranty Length | 5 yr Limited |
Power Cord Length | 10 ft |
Overall Height | 6 ft |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Height 19.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- KEYSTONE 50W Constant Current LED Driver, KTLD-50-UV-2X500-VDIM-L5 (KTLD-50-UV-2X500-VDIM-L5)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- Burton Portable and Task Lighting Accessories