Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, Suggested Lamp 35FV06
Mfr # OP216DC
Zoro # G9641116
product price: $7,096.99
/ea
Free Shipping & Returns
$7,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 50
- Arm Length 37 1/2 in
- Standards CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
- Includes HD and Double Trac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # OP216DC
- Zoro # G9641116
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Adjustable Height | Yes |
Manufacturer Warranty Length | 5 yr Limited |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led 256 lm (3415MCC)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- KEYSTONE HID LED Lamp, KT-LED27HID-E26-850-D (KT-LED27HID-E26-850-D)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- Burton Portable and Task Lighting Accessories