Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, 50/150W, 37-1/2in. L
Mfr # OC516CT
Zoro # G9640976
product price: $11,872.99
/ea
Free Shipping & Returns
$11,872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fastrac
- Watts 50/150
- Arm Length 37 1/2 in
- Adjustable Flexible with Extensive Reach and Range of Motion
- Standards CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # OC516CT
- Zoro # G9640976
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Head Height | 19.5 in |
Power Cord Length | 10 ft |
Base Width | 18 in |
Manufacturer Warranty Length | 5 yr Limited |
Base Depth | 18 in |
Overall Height | 6 ft |
Individual Arm Lengths | 30 in |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, 4300K, Illumination 60,000 lux @ 1 m, 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, 150 W, Arm Adjustability Any Which Way, Base Depth 18 in, Base Width 18 in, Color White, Dimmable Yes, Head Height 19.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- SATCO 100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 120V (S4424)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- LUXO A Edge Mount Bracket, Black (60001BK)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- Burton Portable and Task Lighting Accessories