Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Ceiling, 150W, 37-1/2in L, 10 ft
Mfr # CS316SC
Zoro # G9641055
product price: $4,579.99
/ea
Free Shipping & Returns
$4,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 150
- Arm Length 37 1/2 in
- Standards CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
- Includes HD and Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CS316SC
- Zoro # G9641055
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Maximum Height Adjustment | 37.5 in |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- DIAMOND VISIONS Max Force Assorted LED Flashlight AAA Battery (FL-9LE)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- LUXO A Edge Mount Bracket, Black (60001BK)
- Burton Portable and Task Lighting Accessories