Shop All Medical Lighting
Burton
Exam Light, 6W LED, 90CRI, Floor Stand, 120V
Mfr # SBL-FL
Zoro # G7824457
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Floor Stand
- Lighting Technology LED
- Watts 6 W
- Voltage 120 V
- Color Temperature 5200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # SBL-FL
- Zoro # G7824457
- Country of Origin China
- Category Medical Lighting
Dimensions
Arm Length | 39 in |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 39 in |
Description
Exam Light, Arm Reach 39 in, Color Rendering Index 90, Color Temperature 5200K, Illumination 20,000 lux @ 16 in, Lighting Technology LED, Mounting Location Floor Stand, Clamp, Operating Voltage 120V AC, Wattage 6 W, Arm Design Gooseneck, Casters Yes, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 3.5 W, LED Bulb A15, White, A15, 2700K Temp. Frosted Finish, Dimmable (LED4DFA15-W-2PK)
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- Burton Medical Lighting