Shop All Portable and Task Lighting Accessories
Burton
Drop Tube, Straight, Healthcare, 58in.
Mfr # 1008060
Zoro # G9640766
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- For Use With 35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16
- Cord Guide No
- Tube Dia. 1 1/2 in
- Application Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 1008060
- Zoro # G9640766
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Tube Dia. | 1 1/2 in |
Height Adjustment | 58 in |
For Tube Diameter | 1.5 in |
Overall Length | 58 in |
Details
Item | Drop Tube |
Type | Straight |
For Use With | 35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16 |
Cord Guide | No |
Application | Healthcare |
Number of Arms | 0 |
Safety Stop | No |
Housing Material | Cold Rolled Steel |
Material | Cold Rolled Steel |
Adjustability | Adjustable |
Product Type | Straight Drop Tube |
Description
Drop Tube, Adjustability Adjustable, For Tube Diameter 1.5 in, Material Cold Rolled Steel, Overall Length 58 in, Product Type Straight Drop Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp (7613 PAR36 6V 8 WATT DAMAR)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- LUXO A Edge Mount Bracket, Black (60001BK)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- WALDMANN Replacement Tube (305169020)
- Burton Portable and Task Lighting Accessories