Shop All Portable and Task Lighting Accessories
Burton
Drop Tube, Straight, Healthcare, 20in.
Mfr # 1017806
Zoro # G9640793
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Cord Guide No
- For Use With 35FV17, 35FV18, 35FV19
- Height Adjustment 20 in
- Application Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 1017806
- Zoro # G9640793
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Height Adjustment | 20 in |
Tube Dia. | 1 1/2 in |
For Tube Diameter | 1.5 in |
Overall Length | 20 in |
Details
Item | Drop Tube |
Type | Straight |
Cord Guide | No |
For Use With | 35FV17, 35FV18, 35FV19 |
Application | Healthcare |
Housing Material | Cold Rolled Steel |
Safety Stop | No |
Number of Arms | 0 |
Adjustability | Adjustable |
Product Type | Straight Drop Tube |
Material | Cold Rolled Steel |
Description
Drop Tube, Adjustability Adjustable, For Tube Diameter 1.5 in, Material Cold Rolled Steel, Overall Length 20 in, Product Type Straight Drop Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2241 replacement light bulb lamp (S2241 SATCO)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- ILC Replacement for Advance 71a8493 (71A8493 ADVANCE)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Replacement Tube (305169020)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- Burton Portable and Task Lighting Accessories