Shop All Portable and Task Lighting Accessories
Burton
Drop Tube, 42in for AIM Lights, Healthcare
Mfr # 1017084
Zoro # G9640741
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 42 in for AIM Lights
- Number of Arms 0
- Safety Stop No
- Height Adjustment 42 in
- Housing Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 1017084
- Zoro # G9640741
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Height Adjustment | 42 in |
Tube Dia. | 1 1/2 in |
For Tube Diameter | 1.5 in |
Overall Length | 42 in |
Details
Item | Drop Tube |
Type | 42 in for AIM Lights |
Number of Arms | 0 |
Safety Stop | No |
Housing Material | Cold Rolled Steel |
Cord Guide | No |
For Use With | 35FT68, 35FT75, 35FT76, 35FT77, 35FT78, 35FT79, 35FT80, 35FT81, 35FV17, 35FV18, 35FV19, 35FV20, 35FV21, 35FV22, 35FV23, 35FV24 |
Application | Healthcare |
Accessory Type | Drop Tube |
For Task Light Type | Healthcare |
Adjustability | Adjustable |
Material | Cold Rolled Steel |
Product Type | Drop Tube |
Compatible with Manufacturer Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
Compatible Manufacturer Part Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
Compatible with Manufacturer Part Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
Compatible with Manufacturer Model Number [NEW] | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
Compatible Manufacturer Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
For Use with Mfr. Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
For Use With Mfr. Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO |
Description
Drop Tube, Adjustability Adjustable, Compatible with Manufacturer Model Number AIM LED, AIM-100, AIM-200 OR, AIM-SO, For Task Light Type Healthcare, For Tube Diameter 1.5 in, Material Cold Rolled Steel, Overall Length 42 in, Product Type Drop Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- KILLARK Glass Globe, Red (VRGP-100)
- WALDMANN Replacement Tube (305169020)
- Burton Portable and Task Lighting Accessories