Shop All Portable and Task Lighting Accessories
Burton
Dimmer Switch, For AIM-00 Surgical Light
Mfr # 6000042
Zoro # G9640933
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For AIM-00 Surgical Light
- Cord Guide No
- Safety Stop No
- Number of Arms 0
- For Use With 35FT68, 35FV17, 35FV18, 35FV19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 6000042
- Zoro # G9640933
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Details
Item | Dimmer Switch |
Type | For AIM-00 Surgical Light |
Cord Guide | No |
Safety Stop | No |
Number of Arms | 0 |
For Use With | 35FT68, 35FV17, 35FV18, 35FV19 |
Housing Material | Stainless Steel |
Includes | Dimmer and Wire Harness, Switch |
Application | Healthcare |
Accessory Type | Dimmer Switch |
Material | Stainless Steel |
Product Type | Dimmer Switch |
Description
Dimmer Switch, Product Type Dimmer Switch, Includes Dimmer and Wire Harness, Switch, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- STREAMLIGHT Headlamp, Spot Beam Pattern, 2,000 lm (89001)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- LUXO A Edge Mount Bracket, Black (60001BK)
- Burton Portable and Task Lighting Accessories