Shop All Lab Clamps & Straps
Burrell Scientific
Volumetric Clamp, Aluminum, 3/4 in. dia.
Mfr # 075-777-18-00
Zoro # G0188645
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 7 in
- Base Width 8 1/4 in
- Number of Prongs 3
- Material Aluminum
- Manufacturers Warranty Length 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burrell Scientific
- MFR # 075-777-18-00
- Zoro # G0188645
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 7 in |
Base Width | 8 1/4 in |
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Overall Length | 8 in |
Overall Height | 7 in |
Details
Number of Prongs | 3 |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Item | Volumetric Clamp |
Clamp Material | Aluminum |
Base Material | Aluminum |
Maximum Jaw Opening | 2 1/2 in |
Product Type | Volumetric Clamp |
Minimum Jaw Opening | 3/8 in |
Compatible Product Type | Up to 500 mL Flasks |
Description
Base Length 7 in, Base Width 8 1/4 in, Number of Prongs 3, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO FREZR BLCK PLASTIC BLU 3LB (25464)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- Burrell Scientific Lab Clamps & Straps