Shop All Lab Clamps & Straps
Burrell Scientific
Top Platform Clamp, Aluminum, 3/4 in. dia.
Mfr # 075-765-32-00
Zoro # G0188636
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 1 7/8 in
- Base Width 1 1/4 in
- Material Aluminum
- Shaft Dia. 3/4 in
- Manufacturers Warranty Length 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-765-32-00
- Zoro # G0188636
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 1 7/8 in |
Base Width | 1 1/4 in |
Shaft Dia. | 3/4 in |
Manufacturers Warranty Length | 12 mo |
Overall Length | 1 7/8 in |
Overall Height | 1 1/8 in |
Details
Material | Aluminum |
Item | Top Platform Clamp |
For Use With | Wrist Action Shaker |
Includes | Oval Washer, Slide Bolt, Wing Nut |
Accessory Type | Top Platform Clamp |
Compatible Product Type | Burrell Scientific Top Platform |
Clamp Material | Rubber |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Top Platform Clamp |
Base Material | Aluminum |
Description
Base Length 1 7/8 in, Base Width 1 1/4 in, Number of Prongs Not Applicable, Material Aluminum, Includes Oval Washer, Slide Bolt, Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- EISCO SCIENTIFIC Lab Kit (ULTLABKIT)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- KECK Tube Clamp for 3/8In OD Tube, PK12 (WD-06835-07)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- Burrell Scientific Lab Stands & Supports