Shop All Sieves
Burrell Scientific
Top Platform, Aluminum, 3/4 in. dia.
Mfr # 075-765-31-00
Zoro # G0188660
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Material Aluminum
- For Use With Wrist Action Shaker
- Shaft Dia. 3/4 in
- Includes 10 pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-765-31-00
- Zoro # G0188660
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Overall Width | 7 3/4 in |
Overall Length | 17 in |
Details
Item | Top Platform |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Includes | 10 pcs |
Accessory Type | Top Platform |
Product Type | Top Platform |
Description
Top Platform,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht (14BS8H)
- ADVANTECH MANUFACTURING Sieve, #40, B/B, 8 In, Full Ht (40BB8F)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- Burrell Scientific Lab Filters & Sieves