Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 74 lb.
Mfr # 075-775-24-36
Zoro # G0188968
product price: $5,688.99
/ea
Free Shipping & Returns
$5,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Load Capacity 9.92 lb
- Speed Range 0 to 385 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-775-24-36
- Zoro # G0188968
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Depth | 18" |
Height | 20" |
Overall Width | 75 1/2 in |
Width | 19" |
Overall Height | 12 1/2 in |
Platform Length | 15 5/8 in |
Platform Width | 6 1/4 ft |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 24 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 75 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht (35BB8F)
- SP SCIENCEWARE Mini-Sieve Micro Set (F37845-1000)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- Burrell Scientific Sieves