Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A, 76lb
Mfr # 075-765-24-36
Zoro # G0188907
product price: $5,524.99
/ea
Free Shipping & Returns
$5,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Overall Depth 17 1/2 in
- Platform Width - Lab Equipment 11 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-765-24-36
- Zoro # G0188907
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 17 1/2 in |
Platform Width - Lab Equipment | 11 in |
Height | 20" |
Overall Width | 17 1/2 in |
Overall Height | 12 in |
Depth | 18" |
Width | 19" |
Platform Length | 15 5/8 in |
Platform Width | 4 1/8 ft |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 24 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 17 1/2 in, Overall Height 12 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- OHAUS Ohaus pH Buffer Solutions, 4.01 pH, 250 (30100425)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht (8BB8F)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- Burrell Scientific Sieves