Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A, 74lb
Mfr # 075-765-20-36
Zoro # G0188925
product price: $5,535.99
/ea
Free Shipping & Returns
$5,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Platform Width - Lab Equipment 11 in
- Overall Depth 17 1/2 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-765-20-36
- Zoro # G0188925
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Platform Width - Lab Equipment | 11 in |
Overall Depth | 17 1/2 in |
Depth | 18" |
Overall Width | 17 1/2 in |
Overall Height | 12 in |
Height | 20" |
Width | 19" |
Platform Width | 39 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 20 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 17 1/2 in, Overall Height 12 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- Burrell Scientific Sieves