Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A, 70lb
Mfr # 075-775-12-36
Zoro # G0189001
product price: $3,010.99
/ea
Free Shipping & Returns
$3,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Load Capacity 9.92 lb
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Speed Range 0 to 385 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-775-12-36
- Zoro # G0189001
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Depth | 18" |
Overall Width | 39 in |
Height | 20" |
Overall Height | 12 1/2 in |
Width | 19" |
Platform Width | 39 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 12 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- Burrell Scientific Sieves