Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A
Mfr # 075-775-04-36
Zoro # G0189047
Free Shipping & Returns
$3,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Load Capacity 9.92 lb
- Speed Range 0 to 385 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burrell Scientific
- MFR # 075-775-04-36
- Zoro # G0189047
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Width | 19" |
Overall Width | 21 1/2 in |
Overall Height | 12 1/2 in |
Height | 20" |
Depth | 18" |
Platform Length | 15 5/8 in |
Platform Width | 21 3/4 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 4 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pipette Controller Green (411125-0002)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht (4SS12F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- Burrell Scientific Sieves