Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 115V, 3.6A, 76lb
Mfr # 075-765-24-19
Zoro # G0188916
product price: $4,726.99
/ea
Free Shipping & Returns
$4,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Overall Depth 17 1/2 in
- Platform Width - Lab Equipment 11 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-765-24-19
- Zoro # G0188916
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 17 1/2 in |
Platform Width - Lab Equipment | 11 in |
Overall Height | 12 in |
Depth | 18" |
Height | 20" |
Overall Width | 17 1/2 in |
Width | 19" |
Platform Width | 4 1/8 ft |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 24 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3.6 A, Hz 60, Voltage 115, Overall Depth 17 1/2 in, Overall Height 12 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- Burrell Scientific Lab Filters & Sieves