Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 115V, 3.6A, 74lb
Mfr # 075-765-20-19
Zoro # G0188931
Free Shipping & Returns
$5,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Platform Width - Lab Equipment 11 in
- Overall Depth 17 1/2 in
- Load Capacity 9.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burrell Scientific
- MFR # 075-765-20-19
- Zoro # G0188931
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Platform Width - Lab Equipment | 11 in |
Overall Depth | 17 1/2 in |
Width | 19" |
Height | 20" |
Depth | 18" |
Overall Height | 12 in |
Overall Width | 17 1/2 in |
Platform Length | 15 5/8 in |
Platform Width | 39 in |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 20 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3.6 A, Hz 60, Voltage 115, Overall Depth 17 1/2 in, Overall Height 12 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- Burrell Scientific Sieves