Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed
Mfr # 075-775-04-19
Zoro # G0189056
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Load Capacity 9.92 lb
- Speed Range 0 to 385 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-775-04-19
- Zoro # G0189056
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Overall Width | 21 1/2 in |
Depth | 18" |
Width | 19" |
Height | 20" |
Overall Height | 12 1/2 in |
Platform Width | 21 3/4 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 4 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3.6 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- UNITED Crucible, Nickel, 100mL (NCR100)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- ENDECOTTS Test Sieve, 425 Micron, 8 In Dia, 40MeshSz (008BAW.425)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- Burrell Scientific Sieves