Shop All Sieves
Burrell Scientific
Shaker, Variable, 220V, 3.0A, 70 lb.
Mfr # 075-795-58-36
Zoro # G0188767
product price: $6,267.99
/ea
Free Shipping & Returns
$6,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Overall Depth 18 in
- Platform Width - Lab Equipment 11 in
- Load Capacity 9.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-795-58-36
- Zoro # G0188767
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 18 in |
Platform Width - Lab Equipment | 11 in |
Width | 19" |
Overall Height | 20 in |
Height | 20" |
Overall Width | 19 in |
Depth | 18" |
Platform Length | 15 5/8 in |
Platform Width | 29 3/4 in |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 4 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 50, Voltage 220, Overall Depth 18 in, Overall Height 20 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hardware For Wind Sock, 10 (WS10HW)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- LODGE GLASS COVER 10.25"" (GL10)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- Burrell Scientific Sieves