Shop All Sieves
Burrell Scientific
Shaker, Variable, 220V, 3.0A, 68 lb.
Mfr # 075-795-08-36
Zoro # G0188828
product price: $3,595.99
/ea
Free Shipping & Returns
$3,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Load Capacity 9.92 lb
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Speed Range 0 to 450 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-795-08-36
- Zoro # G0188828
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Depth | 18" |
Width | 19" |
Overall Height | 12 1/2 in |
Overall Width | 29 1/2 in |
Height | 20" |
Platform Width | 29 3/4 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 8 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 50, Voltage 220, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT Filtering Flask, 125 mL, 115 mm H, PK6 (FG5340-125)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- ADVANTECH MANUFACTURING Sieve, #50, B/B, 8 In, Full Ht (50BB8F)
- Burrell Scientific Sieves