Shop All Sieves
Burrell Scientific
Shaker, Variable, 115V, 3.0A, 68 lb.
Mfr # 075-795-08-19
Zoro # G0188837
Free Shipping & Returns
$4,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Load Capacity 9.92 lb
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Speed Range 0 to 450 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burrell Scientific
- MFR # 075-795-08-19
- Zoro # G0188837
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Depth | 18" |
Width | 19" |
Overall Height | 12 1/2 in |
Overall Width | 29 1/2 in |
Height | 20" |
Platform Width | 29 3/4 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 8 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- CELLTREAT CAP ONLY, Green Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840G)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- Burrell Scientific Lab Filters & Sieves