Shop All Sieves
Burrell Scientific
Shaker, Steel, 3/4 in. dia., 31 in. L
Mfr # 075-778-12-00
Zoro # G0188679
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- For Use With Wrist Action Shaker
- Material Steel
- Shaft Length 31 in
- Shaft Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-778-12-00
- Zoro # G0188679
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Length | 31 in |
Shaft Dia. | 3/4 in |
Overall Width | 3/4 in |
Overall Diameter | 3/4 in |
Overall Length | 31 in |
Details
Item | Shaker |
For Use With | Wrist Action Shaker |
Material | Steel |
Accessory Type | Shaker |
Product Type | Side Arm Shaft |
Description
Shaker,For Use With Wrist Action Shaker,Material Steel,Shaft Dia. 3/4 In.,Shaft Length 31 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- Burrell Scientific Lab Filters & Sieves