Shop All Sieves
Burrell Scientific
Shaker, Steel, 3/4 in. dia., 26-1/2 in. L
Mfr # 075-778-10-00
Zoro # G0188688
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Material Steel
- Shaft Length 26.5 in
- Shaft Dia. 3/4 in
- For Use With Wrist Action Shaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-778-10-00
- Zoro # G0188688
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Length | 26.5 in |
Shaft Dia. | 3/4 in |
Overall Width | 3/4 in |
Overall Diameter | 3/4 in |
Overall Length | 26 in |
Details
Item | Shaker |
Material | Steel |
For Use With | Wrist Action Shaker |
Accessory Type | Shaker |
Product Type | Side Arm Shaft |
Description
Shaker,For Use With Wrist Action Shaker,Material Steel,Shaft Dia. 3/4 In.,Shaft Length 26-1/2 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- Burrell Scientific Lab Filters & Sieves