Shop All Sieves
Burrell Scientific
Shaker, Aluminum, 3/4 in. dia., 8 in. L
Mfr # 075-778-04-00
Zoro # G0188715
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Shaft Dia. 3/4 in
- Shaft Length 8 in
- Material Aluminum
- For Use With Wrist Action Shaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-778-04-00
- Zoro # G0188715
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Shaft Length | 8 in |
Overall Width | 3/4 in |
Overall Length | 8 1/4 in |
Overall Diameter | 3/4 in |
Details
Item | Shaker |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Accessory Type | Shaker |
Product Type | Side Arm Shaft |
Description
Shaker,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Shaft Length 8 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- Burrell Scientific Sieves