Shop All Sieves
Burrell Scientific
Shaker, Aluminum, 3/4 in. dia., 4 in. L
Mfr # 075-778-02-00
Zoro # G0188721
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Shaft Dia. 3/4 in
- For Use With Wrist Action Shaker
- Shaft Length 4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-778-02-00
- Zoro # G0188721
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Shaft Length | 4 in |
Overall Width | 3/4 in |
Overall Diameter | 3/4 in |
Overall Length | 4 in |
Details
Item | Shaker |
For Use With | Wrist Action Shaker |
Material | Aluminum |
Accessory Type | Shaker |
Product Type | Side Arm Shaft |
Description
Shaker,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Shaft Length 4 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, #80, S/S, 8 In, Half Ht (80SS8H)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- ADVANTECH MANUFACTURING Pan, Brass, 12 In, Half Ht (PB12H)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- Burrell Scientific Sieves