Shop All Sieves
Burrell Scientific
Shaker, Aluminum, 3/4 in. dia., 17-1/2 in.L
Mfr # 075-778-08-00
Zoro # G0188697
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Shaft Length 17.5 in
- Shaft Dia. 3/4 in
- For Use With Wrist Action Shaker
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-778-08-00
- Zoro # G0188697
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Length | 17.5 in |
Shaft Dia. | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 17 1/2 in |
Overall Diameter | 3/4 in |
Details
Item | Shaker |
For Use With | Wrist Action Shaker |
Material | Aluminum |
Accessory Type | Shaker |
Product Type | Side Arm Shaft |
Description
Shaker,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Shaft Length 17-1/2 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- Burrell Scientific Sieves