Shop All Sieves
Burrell Scientific
Shaft, Aluminum, 1 in. dia., 4-1/2 in. L
Mfr # 075-780-04-00
Zoro # G0188618
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Shaft Dia. 1 in
- Material Aluminum
- For Use With Wrist Action Shaker
- Shaft Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-780-04-00
- Zoro # G0188618
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 1 in |
Shaft Length | 4.5 in |
Overall Width | 1 1/2 in |
Overall Length | 8 in |
Details
Item | Shaft |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Accessory Type | Shaft |
Product Type | Bottle Clamp Shaft |
Description
Shaft,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 1 In.,Shaft Length 4-1/2 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- Burrell Scientific Sieves