Shop All Viscometers
Burrell Scientific
Rheometer Orifice, Size 30 Calibrated
Mfr # 073-851-57-00
Zoro # G0487971
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rheometer Size 30 Calibrated
- AccessoryType Rheometer Orifice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 073-851-57-00
- Zoro # G0487971
- Country of Origin United States
- Category Viscometers
Details
Item | Rheometer Orifice |
For Use With | Rheometer Size 30 Calibrated |
AccessoryType | Rheometer Orifice |
Description
Rheometer Orifice, For Use With Rheometer Size 30 Calibrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- PCE INSTRUMENTS Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 2)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- Burrell Scientific Viscometers