Shop All Sieves
Burrell Scientific
Pillar Support Blocks, Aluminum, 3/4in.dia
Mfr # 075-779-51-00
Zoro # G0188651
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Material Aluminum, Steel
- Shaft Dia. 3/4 in
- For Use With Wrist Action Shaker
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-779-51-00
- Zoro # G0188651
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Overall Width | 3 3/8 in |
Overall Length | 6 in |
Details
Item | Pillar Support Blocks |
Material | Aluminum, Steel |
For Use With | Wrist Action Shaker |
Accessory Type | Pillar Support Blocks |
Product Type | Shaker Pillar |
Description
Pillar Support Blocks,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- Burrell Scientific Lab Filters & Sieves