Shop All Lab Clamps & Straps
Burrell Scientific
Multi Clamp, Aluminum, 3/4 in. dia.
Mfr # 075-783-08-00
Zoro # G0188730
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 14 1/2 in
- Base Width 11 3/8 in
- Number of Prongs 3
- Material Aluminum
- For Use With Wrist Action Shaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-783-08-00
- Zoro # G0188730
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 14 1/2 in |
Base Width | 11 3/8 in |
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Overall Length | 14 1/2 in |
Arm Diameter | 3/4 in |
Arm Length | 1 7/8 in |
Overall Height | 2 in |
Details
Number of Prongs | 3 |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Item | Multi Clamp |
Accessory Type | Multi Clamp |
Clamp Material | Aluminum |
Minimum Jaw Opening | 3/8 in |
Maximum Jaw Opening | 4 in |
Product Type | Clamp |
Base Material | Aluminum |
Compatible Product Type | Wrist Action Shaker |
Description
Base Length 14 1/2 in, Base Width 11 3/8 in, Number of Prongs 3, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Incubator (BIT-55)
- SPX / APV Filter Cartridge (J236801)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- OHAUS Connector, Nickel-Plated Zinc (CLC-SCONNZ)
- Burrell Scientific Lab Stands & Supports