Shop All Stirrers
Burrell Scientific
Magnetic Stirrer, Plate 5.5" dia., Digital
Mfr # 077-890-00-00
Zoro # G9254699
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Rectangular
- Plate Length 5 in
- Plate Width 5 in
- Plate Dia. 5.5 in
- Plate Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burrell Scientific
- MFR # 077-890-00-00
- Zoro # G9254699
- Country of Origin China
- Category Stirrers
Dimensions
Plate Length | 5 in |
Plate Width | 5 in |
Plate Dia. | 5.5 in |
Overall Width | 9 3/4 in |
Overall Length | 6 3/4 in |
Overall Height | 1 1/4 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 5 in, Plate Width 5 in, Plate Dia. 5.5 in, Plate Material Glass, Load Capacity - Metric 10 L, Speed Range 50 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Amps 0.25 A, Watts 25 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 1 1/4 in, Overall Length 6 3/4 in, Overall Width 9 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Particle Counter, 0.3/0.5/1/2.5/5/10um (EPC600)
- YSI pH/ORP Sensor (605103)
- EXTECH Calibration Solution Set (PH103)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- PCE INSTRUMENTS Magnetic Stirrer, 200 to 2200 rpm (PCE-MSR 150)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 550C Maximum Temperature, 7x7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550HS)
- Burrell Scientific Lab Mixing & Blending