Shop All Stir Bars & Rods
Burrell Scientific
Magnetic Stirrer, Plate 4" dia., 1L Cap.
Mfr # 077-880-00-00
Zoro # G9364194
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 15 to 1500 rpm
- Variable Speed Yes
- Display Digital
- Plate Dia. 4 in
- Plate Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 077-880-00-00
- Zoro # G9364194
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Plate Dia. | 4 in |
Overall Length | 7 in |
Overall Width | 4 5/8 in |
Overall Height | 4 3/4 in |
Plate Diameter | 4 in |
Plate Width | 4 in |
Plate Length | 4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 4 in, Plate Width 4 in, Plate Dia. 4 in, Plate Material Glass, Load Capacity - Metric 1 L, Speed Range 15 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Amps 0.06 A, Watts 6 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4 3/4 in, Overall Length 7 in, Overall Width 4 5/8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 33.81 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- Burrell Scientific Stir Bars & Rods