Shop All Lab Mixing Accessories
This Product is Discontinued
Burrell Scientific
Magnetic Stirrer, 15 to 1500 rpm (Discontinued)
Mfr # 077-860-00-00
Zoro # G0188590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ultra Thin
- Plate Shape Round
- Plate Length 4 in
- Plate Width 4 in
- Plate Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 077-860-00-00
- Zoro # G0188590
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Plate Length | 4 in |
Plate Width | 4 in |
Plate Dia. | 4 in |
Overall Width | 4 1/2 in |
Overall Height | 1/2 in |
Height | 0.5" |
Depth | 7" |
Overall Length | 7 1/2 in |
Width | 4.5" |
Plate Diameter | 4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 4 in, Plate Width 4 in, Plate Dia. 4 in, Plate Material Plastic, Load Capacity - Metric 800 mL, Speed Range 15 to 1500 rpm, Number of Stirring Positions 1, Voltage 115V, Display Analog, Watts 3 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 1/2 in, Overall Length 7 1/2 in, Overall Width 4 1/2 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 27.05 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.