Shop All Sieves
Burrell Scientific
Bottle Clamp, Aluminum, 3/4 in. dia.
Mfr # 075-777-20-00
Zoro # G0188627
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Material Aluminum
- Shaft Dia. 3/4 in
- For Use With Wrist Action Shaker
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burrell Scientific
- MFR # 075-777-20-00
- Zoro # G0188627
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 3/4 in |
Overall Height | 4 in |
Base Length | 8 in |
Base Width | 6 in |
Clamp Diameter | 6 in |
Overall Length | 8 in |
Arm Diameter | 3/8 in |
Arm Length | 3 1/4 in |
Details
Item | Bottle Clamp |
Material | Aluminum |
For Use With | Wrist Action Shaker |
Accessory Type | Bottle Clamp |
Compatible Product Type | Wrist Action Shaker |
Clamp Material | Aluminum |
Product Type | Custom Bottle Clamps |
Base Material | Aluminum |
Description
Base Length 8 in, Base Width 6 in, Number of Prongs Not Applicable, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON EC Sensor Head 2m (35660-90)
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- YSI pH Kit for Multi-Probe System (5564)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht (14BS8H)
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht (8BB8F)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- Burrell Scientific Sieves