Shop All Gauze & Dressings
Burnshield
Burn Face Dressing, Sterile, White
Mfr # 3070
Zoro # G8984306
original price:
$33.00
9% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2003
- Width 15 3/4 in
- Color White
- Industry Type Healthcare
- Length 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burnshield
- MFR # 3070
- Zoro # G8984306
- UPC # 347682307004
- Country of Origin Australia
- Category Gauze & Dressings
Dimensions
Width | 15 3/4 in |
Length | 11 13/16 in |
Package Length | 0 in |
Package Height | 14 in |
Dressing Width | 11 7/8 in |
Package Width | 8 in |
Dressing Length | 15 3/4 in |
Description
Burn Face Dressing, Dressing Length 15 3/4 in, Dressing Width 11 7/8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 14 in, Package Width 8 in, Package Length 0 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- RDI Soap, Bar, Unwrapped, 60 Gram, White, PK 100 (CFPSPUW3)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- DUKAL Burn Dressing, Sterile, White (3061)
- DEALMED Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK (783144)
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 (3-008)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- Burnshield Gauze & Dressings