Shop All Gas Valves
Burnham
Gas Valve 1/2", LP, 24VAC
Mfr # 81660146
Zoro # G7462977
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burnham
- MFR # 81660146
- Zoro # G7462977
- UPC # 00013263575222
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | LP |
Item | Lp Gas Valve 1/2" 24V |
Description
Lp Gas Valve 1/2 In. 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- CARRIER Motor, 120/240V, 1-Phase, 1/2 HP, 1050 rpm (HD44AR331)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- WHITE-RODGERS Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size (36H65-401)
- BURNHAM 81660145U Gas Valve, Hon (81660145U)
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- MAXITROL 325-9-2 2" Gas Pressure (325-9-2)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- MAXITROL 325-5L-48-3/4 3/4" Certified Gas (325-5L-48-)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- ROBERTSHAW 720-079 24V 1/2" X 3/4" (720-079)
- Burnham Gas Valves