Shop All Mechanical Lugs
Burndy
Yna585Rt Hylug Aluminum Connector 4PK
Mfr # YNA585RT
Zoro # G502555272
product price: $302.99
/pk 4, $75.75/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Aluminum
- Dimension - Pad Width inch 3.7 in 3.5 in
- Conductor - AL Str Size 2500 KCMIL
- Dimension - Width fraction 3.70 in 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YNA585RT
- Zoro # G502555272
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Dimension - Pad Width inch | 3.7 in 3.5 in |
Conductor - AL Str Size | 2500 KCMIL |
Dimension - Width fraction | 3.70 in 3.50 in |
Conductor - AL Str Size Range | 2500 KCMIL |
Conductor - ACSR Str Size Range | 2300 KCMIL 2032.1-2034.5 |
Conductor - ACAR Str Size Range | 2267 KCML - 2500 KCMIL |
Conductor - ACAR Str Size | 2267 KCML - 2500 KCMIL |
Dimension - Bolt Hole Size inch | 0.56 in |
Dimension - E Spacing between Holes fraction | 1-3/4 in |
Dimension - Outside Diameter inch | 2.6 in 2.5 in |
Conductor - ACSR Str Size | 2300 KCMIL 2032.1;2034.5 |
Dimension - Length Overall inch | 14.06 in 13.79 in |
Dimension - L Length Overall mm | 357 mm 350 mm |
Details
Connector Type | Terminal |
Material | Aluminum |
Die Index | 740 735 |
Prefilled Oxide Inhibitor | Y |
Physical Attribute - Pad Orientation | Straight |
UL Listed | No |
Certification - CSA Approved | No |
Physical Attribute - Number of Holes | 4 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- Burndy Mechanical Lugs