Shop All Ground Rods & Clamps
Burndy
Wire Ground Clamp, 2/0AWG, 2.75In
Mfr # GX2929
Zoro # G4672796
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 2/0 AWG to 250 kcmil
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GX2929
- Zoro # G4672796
- UPC # 781810260692
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2/0 AWG to 250 kcmil |
Conductor Size | 250 kcmil to 2/0 |
Grounding Wire Size | 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL |
For Maximum Ground Conductor Wire Size | 250 kcmil |
Overall Height | 2 3/4 in |
Overall Length | 1 7/8 in |
For Minimum Ground Conductor Wire Size | 2/0 AWG SOL |
Overall Width | 1 7/8 in |
For Rod Dia. | 1/2 in |
Conductor - Copper Str Size A | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Length Overall inch | 1.88 in |
Dimension - Width mm | 48 mm |
Dimension - Height fraction | 2-3/4 in |
Conductor - Copper Solid Size B Range | 2/0 AWG-4/0 AWG |
Conductor - Copper Solid Size A | 2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Tube Std Size | 0.5 |
Conductor - Copper Solid Size B | 2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Height inch | 2.75 in |
Dimension - L Length Overall mm | 48 mm |
Conductor - Rod Size Range | 1/2 in |
Conductor - Copper Solid Size A Range | 2/0 AWG-4/0 AWG |
Conductor - Copper Str Size B Range | 1/0 -250 kcmil |
Conductor - Copper Str Size B | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Width fraction | 1-7/8 in |
Conductor - Rod Size | 1/2 in |
Dimension - Width inch | 1.88 in |
Conductor - Copper Str Size A Range | 1/0 -250 kcmil |
Description
Wire to Wire Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 2, Description/Special Features Cross Grid Connector, Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Grounding Wires Connected To 2/0 AWG Solid Wire to 250 kcmil Solid Wire, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (HF323NR)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- Burndy Ground Rods & Clamps