Shop All Crimping Tool Dies
Burndy
W Die Holder, 10 In
Mfr # WDIETREE
Zoro # G4808666
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- For Use With W Dies as Die Holder
- Application Stores Type W Dies When Not In Use
- Length (In.) 10.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # WDIETREE
- Zoro # G4808666
- UPC # 781810347508
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 10.65 |
Details
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Type W Die Holder |
For Use With | W Dies as Die Holder |
Application | Stores Type W Dies When Not In Use |
Accessory Type | Type W Die Holder |
Product Type | Type W Die Holder |
Compatible with Brand | Burndy |
Compatible with Manufacturer Model Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
Compatible Die Styles | W Dies |
Compatible with Manufacturer Model Number [NEW] | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
Compatible with Manufacturer Part Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
Compatible Manufacturer Part Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
Compatible Grainger Part Number | 22P125, 22P126, 22P127, 22P128, 22P129, 22P130, 22P131, 22P132, 22P133, 22P134, 22P135, 22P136, 22P137, 22P138, 22P139, 22P140, 22P141, 22P142, 22P143, 22P144, 22P145, 22P146, 22P147, 22P148, 22P149, 22P150, 22P151, 22P152, 22P153, 22P154, 22P155, 22P156, 22P157 |
Compatible Manufacturer Model Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
For Use with Mfr. Model Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
For Use With Mfr. Model Number | All Burndy "W" and "X" style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.) |
Description
Type W Die Holder, Compatible with Brand Burndy, Compatible with Grainger Part Number 22P125, 22P126, 22P127, 22P128, 22P129, 22P130, 22P131, 22P132, 22P133, 22P134, 22P135, 22P136, 22P137, 22P138, 22P139, 22P140, 22P141, 22P142, 22P143, 22P144, 22P145, 22P146, 22P147, 22P148, 22P149, 22P150, 22P151, 22P152, 22P153, 22P154, 22P155, 22P156, 22P157, Compatible with Manufacturer Model Number All Burndy In.W In. and In.X In. style dies (such as WBG, W28RT, W161, W8CVT, X1CART, X241, etc.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- STM #40 Taper Plastic Insert For Tool Cart, 5PK (326986PK)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- BURNDY Type U Crimping Die, Green (U36RT)
- BURNDY Type U Crimping Die, Orange (U997)
- BURNDY Type U Crimping Die, Black (U39RT)
- BURNDY Type W Crimping Die, Brown (W34RT)
- BURNDY Type U Crimping Die, Yellow (U29RT)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- Burndy Crimping Tools