Shop All Wire Disconnects
Burndy
Vinyl Insulated Female Disc, 12-10AWG
Mfr # QP10F25X03D
Zoro # G4942782
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Y
- Material Brass
- Insulation Type Vinyl
- Connector Type Female Disconnect
- Application For quickly connecting or disconnecting a terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QP10F25X03D
- Zoro # G4942782
- UPC # 781810293577
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Dimension - Strip Length inch | 3/8 in |
Dimension - Width inch | 0.25 in |
Dimension - Width mm | 6 mm |
Dimension - Length Overall inch | 0.98 in |
Conductor Size | 12 - 10 AWG |
Details
Insulation | Y |
Material | Brass |
Insulation Type | Vinyl |
Connector Type | Female Disconnect |
Application | For quickly connecting or disconnecting a terminal |
Industry Standard(s) | UL467 |
Voltage - Maximum | 600 V |
Conductor Type | CU C Str-Size |
Type | Disconnect Connectors |
Certification - cULus | Yes |
Plated | Y |
Standards - Industry Standards Met | UL467 |
Conductor Range | #12 AWG to #10 AWG |
Plating Type | Tin |
Trade Name | FINGRIP™ |
Description
Vinyl Insulated Female Disc,12-10AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- ECLIPSE TOOLS Female Disconnects, 22-16 AWG, Red, PK10 (902-422-10)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- Burndy Wire Disconnects