Shop All Wire Terminals
Burndy
Vinyl 8 Slot Wire Termination Kit
Mfr # STKIT08
Zoro # G4942837
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Material Brass
- Application For packing of copper conductor terminals needed on everyday applications
- Contact Plating Material Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # STKIT08
- Zoro # G4942837
- UPC # 781810553244
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Dimension - L Length Overall mm | 140 mm |
Dimension - Width inch | 3.50 in |
Dimension - Length Overall inch | 5.50 in |
Dimension - Width mm | 89 mm |
Details
Insulation Type | Vinyl |
Insulation Color | Assortment |
Item | 8 Slot Wire Termination Kit |
Material | Brass |
Application | For packing of copper conductor terminals needed on everyday applications |
Contact Plating Material | Tin Plated |
Plated | Yes |
Conductor Type | CU C Solid-SizeCU C Str-Size |
Connector Type | Small Terminal Kit |
Type | Small Terminal Kit |
Plating Type | Unplated |
Insulation | Y |
Description
Vinyl Insulated Splice Term Kit,8 Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- HALEX 3/8 In. Die Cast-Zinc Clamp 10/3 Wire Size Box Connector, 100PK (05103B)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK #10 RING TERMINAL (AWG Yellow 10-12) 100/bag (RHB5-10)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- Burndy Wire Connectors & Disconnects